Crimping Pliers with multi-component grips black lacquered 240 mm

Article no.: 97 22 240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 22 240
    EAN / GTIN 4003773070726
    Manufacturer number 97 22 240
    L-Number L70010 1112

    Description

    Description:

    • with threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5
    • bolted joint for higher stability and even movement

    Feature:

    • Application: insulated terminals + cable connectors
    • Capacity in square millimetres: 0.5 - 6.0mm²
    • Number of crimping positions: 3
    • AWG: 20 - 10
    • black lacquered
    • with multi-component grips

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart